Trane 4 Tons 1/5 hp 15 SEER R-410A Split System Heat Pump
T4TWR5049E1000B
Tonnage
4 TonsSHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Depth
- 39 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 45 in
- Horsepower
- 1/5 hp
- Phase
- Single Phase
- Refrigerant
- R-410A
- Tonnage
- 4 Tons
- Volts
- 208/230V
- Width
- 37 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday