Trane 4-Zone Wall Mount Outdoor Mini-Split Heat Pump

T4TXM65A1040C

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
19.62
Auto Switching Heat Cool
No
BTU
30000
BTU Heat Rating
30400 Btu/h
Decibel Rating dB
59 dB
Depth
15-3/5 in
Energy Star Compliant
No
Height
27-3/5 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
30
Phase
Single Phase
Refrigerant
R-410A
Tonnage
2.5 Tons
Volts
208/230V
Width
37-3/5 in
Zones
4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday