40 x 14 in. Curb Box Galvanized Steel 18 ga

You last purchased this on
 
Trane

40 x 14 in. Curb Box Galvanized Steel 18 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

40 x 14 in. Curb Box Galvanized Steel 18 ga

  • Fast #
  • Part #TBAYCURB042A
  • Item #1565858
  • Manufacturer Part #BAYCURB042A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • YC036A, 048A, 060A, YSC060B, YSC036E, 048E, 060E, YHC033A, 043A, 063A, YHC036E, WSC036A, 048, 060AWSC036E, 048E, WSC060B
  • Used with the following models: TC036A, 048A, 060A, TSC060A, TSC036E, 048E, 060E, THC033A, 043A, 063ATHC036E
  • Requires Certification

Specifications

Brand Model Compatibility:
T/YSC036-060E, T/YHC036E, T/YHC037E
Coating:
Galvanized
Gauge (metal):
18 ga
Height:
14 in
Length:
40 in
Material:
Steel
Product Type:
Roof Curb
Tonnage:
5 Ton
Width:
41-1/2 in