14-1/2 in. 40000 BTU 80% AFUE 2 Ton Two-Stage Upflow and Horizontal Left 1/5 hp Natural or Propane Furnace
TUD2 XL80 14-1/2 in. 40000 BTU 80% AFUE 2 Ton Two-Stage Upflow and Horizontal Left 1/5 hp Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three way vent option on downflow models (top, right, or left)
- Blower door safety switch
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Non-prorated twenty year heat exchanger limited warranty (Residential use)
- Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
- Multi-port in-shot burners
- Four speed motors
- Complete front service access
- Five year limited parts warranty
Specifications
- AFUE:
- 80.00 %
- AMP:
- 4.5
- ANSI:
- ANSI Z21.47
- BTU:
- 40000
- CSA Certified:
- CSA 2.3
- Collection:
- TUD2 XL80
- Condensing:
- No
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40 in
- Horsepower:
- 1/5 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 40
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 14-1/2 in