46 x 6 in. Curb Box Galvanized Steel 18 ga
46 x 6 in. Curb Box Galvanized Steel 18 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used with 2/4YC, WC, TC and DC018-036A
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 18 ga
- Height:
- 6 in
- Length:
- 46 in
- Material:
- Steel
- Product Type:
- Roof Curb
- Tonnage:
- 1.5 - 3 Ton