Trane

4DCY4 2.5 Tons 14 SEER R-410A Packaged Heat Pump

Part #T4DCY4030D1070A  |  Manufacturer Part #4DCY4030D1070A

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

BTU: 30000

Collection: 4DCY4

Configuration: Convertible

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

MBH: 30

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Tonnage: 2.5 Tons

Type: T4DCY4030D1070A

UL Listed: No