Trane

4DCY4 4 Tons 14 SEER R-410A Packaged Heat Pump

Part #T4DCY4048B1096A  |  Manufacturer Part #4DCY4048B1096A

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

BTU Cooling Rating: 47500 Btu/h

BTU Heat Rating: 77000 Btu/h

Coil Type: Spine Fin

Collection: 4DCY4

Configuration: Convertible

Decibel Rating dB : 73 dB

Depth: 46 in

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 8

Height: 38 in

MBH: 47.5

Max Fuse Size: 50

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Width: 61 in