2 Ton Vertical Air Handler
4FWMF 2 Ton Vertical Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 24000
- Collection:
- 4FWMF
- Configuration:
- Vertical
- Depth:
- 18 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 36-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-4.2
- Tonnage:
- 2 Ton
- Watts:
- 5 kW
- Width:
- 18-1/4 in