Trane

4FWMF 2.5 Ton Vertical Air Handler

Part #T4FWMF031A1010B  |  Manufacturer Part #4FWMF031A1010B

Tonnage:

2.5 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

BTU: 30000

Collection: 4FWMF

Configuration: Vertical

Depth: 22 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 40 in

Liquid Line OD : 3/8 in

MBH: 30

Phase: Single Phase

Refrigerant: R-4.2

Tonnage: 2.5 Tons

Watts: 10

Width: 20-1/2 in