3 Ton Vertical Air Handler
4FWMF 3 Ton Vertical Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 36000
- Collection:
- 4FWMF
- Configuration:
- Vertical
- Depth:
- 22 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 40 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-4.2
- Tonnage:
- 3 Ton
- Type:
- Breaker
- Watts:
- 15 kW
- Width:
- 20-1/2 in