Trane

4MXC 17-1/2 in. 1.5 - 2.5 Ton Convertible, Upflow, Downflow, Horizontal Left and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

Part #T4MXCB002AC6HCA  |  Manufacturer Part #4MXCB002AC6HCA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: [Split System Heat Pump, Split System Air Conditioner]

BTU: 30000

Coil Type: Cased

Collection: 4MXC

Configuration: [Convertible, Upflow, Downflow, Horizontal Left, Horizontal Right]

Depth: 21 in

Height: 20 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Aluminum

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 1.5 - 2.5 Tons

Type: T4MXCB002AC6HCA

UL Listed: No

Width: 17-1/2 in