Trane

4MXW16 12 MBH Wall Mount Indoor 1 Tons Mini-Split Single-Zone

Part #T4MXW1612A10N0A  |  Item #7062295  |  Manufacturer Part #4MXW1612A10N0A

MBH

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: [5.8, 5.6]

Auto Switching Heat Cool : No

BTU: 12000

BTU Cooling Rating: 12000 Btu/h

BTU Heat Rating: 13000 Btu/h

CFM: 190

Collection: 4MXW16

Decibel Rating dB : 45 dB

Depth: 8-1/5 in

Energy Star Compliant: No

Height: 11-2/5 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 12-3/5 in

Liquid Line OD : 1/4 in

MBH: 12

Max CFM: 390

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Suction Line OD : 3/8 in

Tonnage: 1 Tons

UL Listed: No

Volts: 208/230V

Weight: 19

Width: 33-3/10 in

Zones: 1