9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
4MXW16 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 3.6, 4.01
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 9500 Btu/h
- CFM:
- 170 ft3/min
- Collection:
- 4MXW16
- Decibel Rating (dB):
- 43 dB
- Depth:
- 7-9/10 in
- Energy Star Compliant:
- No
- Height:
- 10-4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 100 ft
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 310 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 18.7 lb
- Width:
- 31-1/10 in
- Zones:
- 1