Trane
4MXW27 24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone
Part #T4MXW2724A10N0A | Item #4900014 | Manufacturer Part #4MXW2724A10N0A
MBH
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
AMP: 8.9
Auto Switching Heat Cool : No
BTU: 24000
BTU Cooling Rating: 24000 Btu/h
BTU Heat Rating: 25000 Btu/h
CFM: 290
Collection: 4MXW27
Decibel Rating dB : 52 dB
Depth: 10-2/5 in
EER: 12.5
Energy Star Compliant: No
Height: 12-4/5 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Length: 10-2/5 in
Liquid Line OD : 1/4 in
MBH: 24
Max CFM: 650
Max Fuse Size: 30
Phase: Single Phase
Refrigerant: R-410A
SEER: 25
Suction Line OD : 5/8 in
Tonnage: 2 Tons
UL Listed: No
Volts: 208/230V
Weight: 38.6
Width: 46-2/5 in
Zones: 1