Trane 4MXX85 Multi-Zone Floor Mount and Ceiling Mount Indoor 0.5 - 3.5 Ton Mini-Split Heat Pump

T4MXX85A10N0A

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
9000
BTU Heat Rating
9500 Btu/h
Collection
4MXX85
Decibel Rating dB
29 dB
Depth
27-3/5 in
Energy Star Compliant
No
Height
8-9/10 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount, Floor Mount
Liquid Line OD
1/4 in
MBH
9
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.5 - 3.5 Tons
Volts
208/230V
Width
48-3/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday