Trane 4PXA-U Comfort™ 16-3/10 in. 3 Ton Upflow Uncased Coil for Split-System Heat Pump and Split-System Air Conditioner

T4PXABU36BS3HAA

Manufacturer Part #: 4PXABU36BS3HAA

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
36000
Coil Type
Uncased
Collection
4PXA-U Comfort™
Configuration
Upflow
Depth
21-1/10 in
Height
21-1/5 in
Liquid Line OD
3/8 in
MBH
36
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Weight
31
Width
16-3/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday