Trane 4PXC-D Comfort™ Coil 17-1/2 in. Downflow, Convertible and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

T4PXCBDBS3HDA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
24000
CFM
935
Collection
4PXC-D Comfort™ Coil
Configuration
Convertible, Downflow, Horizontal Right
Depth
21-1/2 in
Height
17-3/5 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Weight
34
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday