17-1/2 in. 2.5 Ton Upflow, Convertible and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

This product has been replaced by

Trane Convertible, Horizontal Left and Upflow Aluminum and Steel Cased Coil Galvanized
Trane 2.5 Ton Convertible, Horizontal Left and Upflow Aluminum and Steel Cased Coil Galvanized
Manufacturer Part #4PXCBU30BS3HAB
You last purchased this on
 
Trane

4PXC-U Comfort™ Coil 17-1/2 in. 2.5 Ton Upflow, Convertible and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane Convertible, Horizontal Left and Upflow Aluminum and Steel Cased Coil Galvanized
Trane 2.5 Ton Convertible, Horizontal Left and Upflow Aluminum and Steel Cased Coil Galvanized
Manufacturer Part #4PXCBU30BS3HAB
Trane

4PXC-U Comfort™ Coil 17-1/2 in. 2.5 Ton Upflow, Convertible and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

  • Fast #
  • Part #T4PXCBU30BS3HAA
  • Item #7017950
  • Manufacturer Part #4PXCBU30BS3HAA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Application:
Split System Heat Pump, Split System Air Conditioner
BTU:
30000
Coil Type:
Cased
Collection:
4PXC-U Comfort™ Coil
Configuration:
Upflow, Convertible, Horizontal Left
Depth:
21-1/2 in
Height:
17-3/5 in
Liquid Line (OD):
3/8 in
MBH:
30
Material:
Aluminum
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
No
Weight:
39 lb
Width:
17-1/2 in