21 in. 5 Ton Upflow, Convertible and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner
4PXC-U Comfort™ Coil 21 in. 5 Ton Upflow, Convertible and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Split System Heat Pump, Split System Air Conditioner
- BTU:
- 60000
- CFM:
- 1695 ft3/min
- Coil Type:
- Cased
- Collection:
- 4PXC-U Comfort™ Coil
- Configuration:
- Upflow, Convertible, Horizontal Left
- Depth:
- 21-1/2 in
- Height:
- 30-7/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- Type:
- T4PXCCUBS3HAA
- UL Listed:
- No
- Weight:
- 65 lb
- Width:
- 21 in