Trane 4PXC-U Series 24-1/2 in. Upflow, Convertible and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

T4PXCDUBS3HAA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
48000
CFM
1950
Collection
4PXC-U Series
Configuration
Convertible, Horizontal Left, Upflow
Depth
21-1/2 in
Height
26-9/10 in
Liquid Line OD
3/8 in
MBH
48
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
No
Weight
60
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday