Trane

4TCX3 XL13c 3 Tons Electric Single-Stage Convertible Packaged Air Conditioner

Part #T4TCX3036A3000B  |  Manufacturer Part #4TCX3036A3000B

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 16.8

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

Collection: 4TCX3 XL13c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 72 dB

Depth: 42 in

EER: 11

Energy Star Compliant: No

Height: 36 in

Horsepower: 1/5 hp

MBH: 36

Max CFM: 1200

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 3 Tons

Type: T4TCX3036A3000B

UL Listed: No

Volts: 208/230V

Weight: 354

Width: 49 in