2.5 Tons Electric Single-Stage Convertible Packaged Air Conditioner
4TCY4 2.5 Tons Electric Single-Stage Convertible Packaged Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 19.1
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Collection:
- 4TCY4
- Compressor Type:
- Reciprocating
- Configuration:
- Convertible
- Decibel Rating (dB):
- 71 dB
- Depth:
- 42 in
- EER:
- 12
- Energy Star Compliant:
- No
- Height:
- 36 in
- Horsepower:
- 1/6 hp
- Length:
- 50-3/5 in
- MBH:
- 30
- Max CFM:
- 900 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 348 lb
- Width:
- 49 in