Trane 4TCY4 4 Tons Electric Single-Stage Convertible Packaged Air Conditioner

T4TCY4048B1000B

Manufacturer Part #: 4TCY4048B1000B

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
35.5
BTU
48000
BTU Cooling Rating
48500 Btu/h
Collection
4TCY4
Compressor Type
Scroll
Configuration
Convertible
Depth
45 in
EER
12
Height
38 in
Horsepower
1/4 hp
MBH
48
Max CFM
1605
Max Fuse Size
50
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
14
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
208/230V
Weight
495
Width
59 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday