Trane

4TCY4 3 Tons Electric Single-Stage Convertible Packaged Air Conditioner

Part #T4TCY4B1000B  |  Manufacturer Part #4TCY4036B1000B

Tonnage

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 26.3

BTU: 36000

BTU Cooling Rating: 38000 Btu/h

Collection: 4TCY4

Compressor Type: Scroll

Configuration: Convertible

Depth: 42 in

EER: 12

Height: 36 in

Horsepower: 1/5 hp

MBH: 36

Max CFM: 1195

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 3 Tons

Type: T4TCY4036B1000B

UL Listed: No

Volts: 208/230V

Width: 49 in