Trane

4TTA7 1/4 hp Commercial Air Conditioner Condenser

Part #T4TTA7060A3000A  |  Manufacturer Part #4TTA7060A3000A

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 22, 35

BTU: 60000

Coil Type: Spine Fin

Collection: 4TTA7

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 35-1/10 in

Energy Star Compliant: No

Height: 51 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

MBH: 60

Max Fuse Size: 35

Phase: Three Phase

Refrigerant: R-410A

SEER: 17

Stages: Two

Suction Line OD : 1-1/8 in

Tonnage: 5 Tons

UL Listed: No

Volts: 230V

Weight: 271

Width: 38-7/10 in