Trane

4TTB3 Series 2 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Part #T4TTB3024H1000A  |  Manufacturer Part #4TTB3024H1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: [0.9, 18, 58.3]

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: 4TTB3 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 26 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 29 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Weight: 130

Width: 29 in