3 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

You last purchased this on
 
Trane

4TTB3 Series 3 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TTB3 Series 3 Ton 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #T4TTB3036E1000A
  • Item #4355054
  • Manufacturer Part #4TTB3036E1000A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.74, 20, 70
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Collection:
4TTB3 Series
Compressor Type:
Reciprocating
Decibel Rating (dB):
74 dB
Depth:
29-3/4 in
Energy Star Compliant:
No
Height:
28-3/4 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Weight:
159 lb
Width:
32-5/8 in