Trane

4TTB60 Silver Series 2.5 Tons 16 SEER R-410A Single-Stage Air Conditioner Condenser

Part #T4TTB6030A1000A  |  Manufacturer Part #4TTB6030A1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 15

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

Collection: 4TTB60 Silver Series

Compressor Type: Scroll

Decibel Rating dB : 80 dB

Depth: 34-3/10 in

Energy Star Compliant: No

Height: 33-1/10 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 201

Width: 37-3/10 in