Trane

4TTL6 2 Tons 16 SEER R-410A Single-Stage Air Conditioner Condenser

Part #T4TTL6024A1000A  |  Manufacturer Part #4TTL6024A1000A

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 13

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: 4TTL6

Decibel Rating dB : 70 dB

Depth: 14-1/2 in

Energy Star Compliant: No

Height: 36-3/4 in

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Type: T4TTL6024A1000A

UL Listed: No

Volts: 208/230V

Width: 40 in