4 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #4TTL5048N1000A
4TTL6 XR16 4 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Small footprint for tight spaces
- Climatuff™ Compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Assembled in U.S.A.
- Integrated fan system with leading edge swept blade design
- Super Durable Power-Paint finish
- Weatherguard™ Zinc Coasted Fasteners
- Duratuff™ Plate Fin coil
- Cleaner, healthier indoor air
- Unique Design
Specifications
- AMP:
- 24
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Collection:
- 4TTL6 XR16
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 23 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 40-22/25 in
- Horsepower:
- 1/5 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 216 lb
- Width:
- 54-1/2 in