3.5 Ton, 13 SEER 1/3 hp Split-System R-410A Split-System Air Conditioner
4TTM3 Series 3.5 Ton, 13 SEER 1/3 hp Split-System R-410A Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 1.7, 27, 109
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Collection:
- 4TTM3 Series
- Depth:
- 30-1/2 in
- Energy Star Compliant:
- No
- Height:
- 32-3/8 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 3900 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1115
- Refrigerant:
- R-410A
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 168 lb
- Width:
- 29-3/4 in