Trane

4TTR3 XR13 5 Ton 13 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #T4TTR3060D1000N  |  Manufacturer Part #4TTR3060D1000N

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [0.93, 35, 134]

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

Collection: 4TTR3 XR13

Compressor Type: Scroll

Decibel Rating dB : 75 dB

Depth: 34 in

Energy Star Compliant: No

Height: 37 in

Horsepower: 1/5 hp

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

Max Fuse Size: 60

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

Type: T4TTR3060D1000N

UL Listed: No

Volts: 208/230V

Weight: 226

Width: 37 in