5 Ton - 13 SEER2 - Air Conditioner - 208/230V

This product has been replaced by

Trane 13 SEER R-410A Single Stage Air Conditioner Condenser
Trane 5 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A
Manufacturer Part #4TTR3060N1000A
You last purchased this on
 
Trane

4TTR3 XR13 5 Ton - 13 SEER2 - Air Conditioner - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane 13 SEER R-410A Single Stage Air Conditioner Condenser
Trane 5 Ton - up to 13.8 SEER2 - Air Conditioner - 208/230V - R-410A
Manufacturer Part #4TTR3060N1000A
Trane

4TTR3 XR13 5 Ton - 13 SEER2 - Air Conditioner - 208/230V

  • Fast #
  • Part #T4TTR3060E1000N
  • Item #7955141
  • Manufacturer Part #4TTR3060E1000N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Climatuff™ compressor
  • Spine Fin™ outdoor coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Sound insulator (on select models)
  • Unique DuraTuff™ non-corrosive basepan
  • Quick-Sess cabinet with full coil protection
  • Baked-on powder paint resists rust
  • Full-side louvered panels protect your investment
  • Cleaner, healthier indoor air
  • Efficient and economical performance
  • Requires Certification

Specifications

AMP:
1.05, 127.1, 20.8, 27
Application:
Residential
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
Coil Type:
Spine Fin
Collection:
4TTR3 XR13
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
38-7/10 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
42-2/5 in
Horsepower:
1/5 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
211 lb
Width:
35-1/10 in