4TTR4 XR14 2.5 Ton 14 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Part #T4TTR4030L1000A  |  Item #4915105  |  Manufacturer Part #4TTR4030L1000A

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [0.64, 0.77, 17, 68]

BTU: 28400

BTU Cooling Rating: 28400 Btu/h

Collection: 4TTR4 XR14

Compressor Type: Scroll

Decibel Rating dB : 73 dB

Depth: 30 in

Energy Star Compliant: No

Height: 29 in

Horsepower: 1/8 hp

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 156

Width: 33 in