3 Ton 14 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #4TTR4036L1000B
4TTR4 XR14 3 Ton 14 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.64, 0.77, 18, 72
- BTU:
- 34000
- BTU Cooling Rating:
- 34000 Btu/h
- Collection:
- 4TTR4 XR14
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Height:
- 33 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 156 lb
- Width:
- 33 in