4TTR4 XR14 4 Ton 14 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #T4TTR4048L1000A  |  Item #4915110  |  Manufacturer Part #4TTR4048L1000A

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Materials for all components in this central A/C unit are tested again and again for long-lasting performance and reliability
  • Add trane CleanEffects™ air cleaner to your air conditioning system for advanced air filtration that removes more dust, pollen and other irritants from conditioned air for a cleaner, healthier, more comfortable home
  • The compressor features internal over temperature, pressure protection and total dipped hermetic motor

Green

Documents

Specifications

AMP: 40

BTU: 47000

BTU Cooling Rating: 47000 Btu/h

Collection: 4TTR4 XR14

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 34 in

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 29 in

Horsepower: 1/5 hp

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

Type: T4TTR4048L1000A

UL Listed: No

Volts: 208/230V

Weight: 189

Width: 37 in