4TTR6 2.5 Ton 16 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

Part #T4TTR6030J1000A  |  Item #7005537  |  Manufacturer Part #4TTR6030J1000A

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 17

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

Collection: 4TTR6

Compressor Type: Scroll

Decibel Rating dB : 73 dB

Depth: 30 in

Energy Star Compliant: No

Height: 37 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

Max CFM: 2900

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: T4TTR6030J1000A

UL Listed: No

Volts: 208/230V

Weight: 184

Width: 33 in