Trane

4TTX Series 2 Ton 18 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

Part #T4TTX8024A1000A  |  Manufacturer Part #4TTX8024A1000A

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [18, 20]

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: 4TTX Series

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 34-1/4 in

Energy Star Compliant: No

Height: 49-7/8 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 18

Sound Blanket: No

Stages: Two

Suction Line OD : 5/8 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Weight: 261

Width: 37-1/4 in