5 Ton 18 SEER 1/3 hp Two-Stage R-410A Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #4TTX8060A1000B
4TTX Series 5 Ton 18 SEER 1/3 hp Two-Stage R-410A Split-System Air Conditioner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 41, 60
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- Collection:
- 4TTX Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Height:
- 53-7/8 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 18
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 295 lb
- Width:
- 37-1/4 in