Trane

4TWA3 2.5 Tons 13 SEER R-410A (Seasonal Energy Efficiency Ratio) Split System Heat Pump

Part #T4TWA3030A4000C  |  Manufacturer Part #4TWA3030A4000C

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 15

BTU: 60000

BTU Cooling Rating: 30000 Btu/h

Collection: 4TWA3

Decibel Rating dB : 80 dB

Depth: 30 in

Energy Star Compliant: No

Height: 37 in

Liquid Line OD : 3/8 in

MBH: 60

Max Fuse Size: 15

Phase: Three Phase

Refrigerant: R-410A

SEER: 13

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: No

Volts: 460V

Width: 33 in