5 Ton 17 SEER Vertical Two-Stage R-410A 1/4 hp 230V Split-System Heat Pump

You last purchased this on
 
Trane

4TWA7 XR17 5 Ton 17 SEER Vertical Two-Stage R-410A 1/4 hp 230V Split-System Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4TWA7 XR17 5 Ton 17 SEER Vertical Two-Stage R-410A 1/4 hp 230V Split-System Heat Pump

  • Fast #
  • Part #T4TWA7060A3000A
  • Item #7148259
  • Manufacturer Part #4TWA7060A3000A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
22, 35, 16.2, 110, 1.3
BTU:
60000
BTU Cooling Rating:
55500 Btu/h
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
4TWA7 XR17
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
74 dB
Depth:
35-1/2 in
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
51 in
Horsepower:
1/4 hp
Installation Type:
Vertical Mount
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Steel
Max Fuse Size:
35
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
17
Shape:
Rectangular
Stages:
Two
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
UL 1995
Volts:
230V
Width:
38-7/10 in