4TWR4 XR14 14 SEER 1.5 Ton Single-Stage R-410A 1/12 hp Heat Pump Condenser

Part #T4TWR4018G1000A  |  Item #7060097  |  Manufacturer Part #4TWR4018G1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: [9, 56, 0.54, 12]

Auto Switching Heat Cool : Yes

BTU: 18000

BTU Cooling Rating: 18600 Btu/h

Coil Type: Spine Fin

Collection: 4TWR4 XR14

Compressor Type: Scroll

Decibel Rating dB : 73 dB

Depth: 25-5/8 in

Energy Star Compliant: No

Height: 28-3/4 in

Horsepower: 1/12 hp

Indoor Outdoor: Outdoor

Liquid Line OD : 3/8 in

MBH: 18

Material: Galvanized Steel

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 1.5 Tons

Type: T4TWR4018G1000A

UL Listed: No

Volts: 208/230/280V

Width: 28-1/2 in