14 SEER 2 Ton Single-Stage R-410A 1/8 hp Heat Pump Condenser

This product has been replaced by

Trane Heat Pump Single Stage
Trane 2 Ton - 14.0 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4TWR4024N1000A
You last purchased this on
 
Trane

4TWR4 XR14 14 SEER 2 Ton Single-Stage R-410A 1/8 hp Heat Pump Condenser

  • Fast #
  • Part #T4TWR4024G1000A
  • Item #7060098
  • Manufacturer Part #4TWR4024G1000A
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane Heat Pump Single Stage
Trane 2 Ton - 14.0 SEER2 - 7.8 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4TWR4024N1000A
Trane

4TWR4 XR14 14 SEER 2 Ton Single-Stage R-410A 1/8 hp Heat Pump Condenser

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
10.9, 62.9, 0.64, 14
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24400 Btu/h
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
4TWR4 XR14
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
29-3/4 in
Energy Star Compliant:
No
Height:
28-3/4 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Steel
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
14
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Type:
T4TWR4024G1000A
UL Listed:
No
Volts:
208/230/280V
Width:
32-5/8 in