2.5 Ton - Heat Pump - 208/230/280V - Single Phase - R-410A
This product has been replaced by
Manufacturer Part #4TWR4030N1000A
4TWR4 XR14 2.5 Ton - Heat Pump - 208/230/280V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 12.8, 67.8, 0.77, 17
- Auto Switching Heat:
- Yes
- BTU:
- 28000
- BTU Cooling Rating:
- 29000 Btu/h
- Coating:
- Galvanized
- Coil Type:
- Spine Fin
- Collection:
- 4TWR4 XR14
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34-1/4 in
- Energy Star Compliant:
- No
- Height:
- 29-1/8 in
- Horsepower:
- 1/8 hp
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 28
- Material:
- Steel
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Type:
- T4TWR4030G1000A
- UL Listed:
- No
- Volts:
- 208/230/280V
- Width:
- 37-1/4 in