2 Ton - Heat Pump - 208/230V - Single Phase - R-410A

This product has been replaced by

Trane Heat Pump Single Stage
Trane 2 Ton - 15.0 SEER2 - 9.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4TWR5024N1000A
You last purchased this on
 
Trane

4TWR6 XR16 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane Heat Pump Single Stage
Trane 2 Ton - 15.0 SEER2 - 9.5 HSPF2 - Heat Pump - 208/230V - Single Phase - R-410A
Manufacturer Part #4TWR5024N1000A
Trane

4TWR6 XR16 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #T4TWR6024H1000A
  • Item #5060497
  • Manufacturer Part #4TWR6024H1000A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
10.9, 62.9, 0.64, 14
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24200 Btu/h
Coating:
Galvanized
Coil Type:
Spine Fin
Collection:
4TWR6 XR16
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
29-3/4 in
Energy Star Compliant:
No
Height:
32-5/8 in
Horsepower:
1/8 hp
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
24
Material:
Steel
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
16
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Type:
T4TWR6024H1000A
UL Listed:
No
Volts:
208/230V
Width:
32-5/8 in