Trane 4TXC-DS Comfort™ Coil 17-1/2 in. 3 - 4 Ton Convertible Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

T4TXCB006DS3HCA

Manufacturer Part #: 4TXCB006DS3HCA

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
CFM
1445
Collection
4TXC-DS Comfort™ Coil
Configuration
Convertible
Depth
21-1/2 in
Height
26-7/8 in
Liquid Line OD
3/8 in
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3 - 4 Tons
UL Listed
No
Weight
52
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday