Trane 4TXC-DS Comfort™ Coil 21 in. 2 - 3 Ton Convertible Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

T4TXCCDS3HCA

Manufacturer Part #: 4TXCC005DS3HCA

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
36000
Coil Type
Cased
Collection
4TXC-DS Comfort™ Coil
Communicating
Communicating
Configuration
Convertible
Depth
21-1/2 in
Height
22-5/8 in
Liquid Line OD
3/8 in
MBH
36
Refrigerant
R-410A
Tonnage
2 - 3 Tons
Type
T4TXCC005DS3HCA
UL Listed
No
Weight
57
Width
21 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday