Trane

4TXK16 18 MBH Wall Mount Outdoor 1.5 Tons Mini-Split Single-Zone

Part #T4TXK1618A10N0A  |  Item #7062298  |  Manufacturer Part #4TXK1618A10N0A

MBH

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: [8.5, 8.9]

Auto Switching Heat Cool : No

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 19000 Btu/h

CFM: 280

Collection: 4TXK16

Decibel Rating dB : 56 dB

Depth: 15-3/5 in

Energy Star Compliant: No

HSPF: 9

Height: 27-3/5 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 37-3/5 in

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 470

Max Fuse Size: 25

Phase: Single Phase

Refrigerant: R-410A

SEER: 16

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 30

Width: 37-3/5 in

Zones: 1