Trane 4TXK38 Single-Zone Floor Mount Outdoor 0.5 - 2 Ton Mini-Split Heat Pump

T4TXK38A10NUA

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
Yes
BTU
9000
BTU Heat Rating
9000 Btu/h
CFM
210
Collection
4TXK38
Configuration
Horizontal, Vertical
Decibel Rating dB
53 dB
Depth
14-9/10 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
23-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
420
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
0.5 - 2 Tons
UL Listed
No
Volts
208/230V
Weight
99.2
Width
35-2/5 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday