Trane

4TXK85 24 MBH Floor Mount Outdoor 0.5 - 3 Tons Mini-Split Single-Zone

Part #T4TXK8524A10N0C  |  Manufacturer Part #4TXK8524A10N0C

MBH:

24
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 11.14

Auto Switching Heat Cool : No

BTU: 24000

BTU Cooling Rating: 21400 Btu/h

BTU Heat Rating: 23000 Btu/h

CFM: 354

Collection: 4TXK85

Decibel Rating dB : 58 dB

Dehumidification Pts Hr : 4.5

Depth: 16-4/5 in

EER: 9.38

Energy Star Compliant: No

HSPF: 10

Height: 31-1/10 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Length: 38-3/5 in

Liquid Line OD : 1/4 in

MBH: 24

Max CFM: 590

Max Fuse Size: 20

Phase: Single Phase

Refrigerant: R-410A

SEER: 18

Suction Line OD : 5/16 in

Tonnage: 0.5 - 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 132.1

Width: 38-3/5 in

Zones: 1